EV Ready Solar Flood Light, 40K

Item #: 2086142

Cat #: EVC-SFL-20W-40K-BK-G2

UPC: 844006085711

Company wide:
0 in stock
Documents & Guides
EV Ready Solar Flood Light, 2000 Lumens, Color Temperature: 4000K

Overview

EV Ready Solar Flood Light, 2000 Lumens, Color Temperature: 4000K

Make your EV drivers feel safer while charging their vehicles! The Solera Solar Lighting Flood Light is the perfect solution to illuminating the parking spots around the breezEV charging stations. A significantly less expensive option than having to add additional light poles near your chargers.

Also known as: 844006085711, EVC-SFL-20W-40K-BK-G2, LGDEVCSFL20W40KBKG

Specifications

Color Temperature: 4000 (Cool White)
Lumens: 2000
Color Temperature: 4000 (Cool White)
Lumens: 2000