
48A Cable Set, 25' length, 8AWG
Item #: 2086130
Cat #: EVC-L2-CBL-48A-L1-1-25x8
UPC: 844006079406
Company wide:
0
in stock
48 Amp Cable Set, 25 Ft. length, 8AWG
Overview
48 Amp Cable Set, 25 Ft. length, 8AWG
Our fastest charging (up to 48A) best-in-class EV charging network technology for private & public use. Integrated LCD screen and other safety features make it very user friendly for larger projects. This charging station is the perfect EV charging solution for multi-unit housing, commercial, retail or municipal properties.
Also known as: 844006079406, EVC-L2-CBL-48A-L1-1-25x8, LGDL2CBL48AL1125X8
Specifications
| Length: | 25 ft |
| Amps: | 48 |
| Allowable Gauge Range: | 8 |
| Length: | 25 ft |
| Allowable Gauge Range: | 8 |
| Amps: | 48 |