
EV Charger Cable Set, 40A, 10 AWG, 25'
Item #: 2086127
Cat #: EVC-L2-CBL-40A-L1-1-25x10
UPC: 844006079376
Company wide:
0
in stock
40 Amp Cable Set for EV Charger, 10 AWG, 25' Long
Overview
40 Amp Cable Set for EV Charger, 10 AWG, 25' Long
Our fastest charging (up to 48 amps) EV charging network technology for private & public use. Integrated LCD screen and other safety features make it very user friendly for larger projects. This charging station is an excellent EV charging solution for multi-unit housing, commercial, retail or municipal properties.
Also known as: 844006079376, EVC-L2-CBL-40A-L1-1-25x10, LGDL2CBL40AL112510
Specifications
| Length: | 25 ft |
| Amps: | 40 |
| Allowable Gauge Range: | 10 |
| Length: | 25 ft |
| Allowable Gauge Range: | 10 |
| Amps: | 40 |