
40 Amp Cable Set for EV Charger, 10 AWG, 18' Long
Item #: 2086126
Cat #: EVC-L2-CBL-40A-L1-1-18x10
UPC: 844006079369
Company wide:
0
in stock
40 Amp Cable Set for EV Charger, 10 AWG, 18' Long
Overview
40 Amp Cable Set for EV Charger, 10 AWG, 18' Long
Our fastest charging (up to 48A) best-in-class EV charging network technology for private & public use. Integrated LCD screen and other safety features make it very user friendly for larger projects. This charging station is the perfect EV charging solution for multi-unit housing, commercial, retail or municipal properties.
Also known as: 844006079369, EVC-L2-CBL-40A-L1-1-18x10, LGDL2CBL40AL111810
Specifications
| Length: | 18 ft |
| Amps: | 40 |
| Allowable Gauge Range: | 10 |
| Length: | 18 ft |
| Allowable Gauge Range: | 10 |
| Amps: | 40 |