
40A Cable Set, 12' length, 10AWG
Item #: 2086125
Cat #: EVC-L2-CBL-40A-L1-1-12x10
UPC: 844006079352
Company wide:
0
in stock
40 Amp Cable Set, 12 Ft. length, 10AWG
Overview
40 Amp Cable Set, 12 Ft. length, 10AWG
Our fastest charging (up to 48A) best-in-class EV charging network technology for private & public use. Integrated LCD screen and other safety features make it very user friendly for larger projects. This charging station is the perfect EV charging solution for multi-unit housing, commercial, retail or municipal properties.
Also known as: 844006079352, EVC-L2-CBL-40A-L1-1-12x10, LGDL2CBL40AL111210
Specifications
| Amps: | 40 |
| Length: | 12 ft |
| Allowable Gauge Range: | 10 |
| Amps: | 40 |
| Allowable Gauge Range: | 10 |
| Length: | 12 ft |