Smart Connected Level 2 EV Charging Station, 48A (5 Year Pro)

Item #: 2086121

Cat #: EVC-L2-48A-L1-1-4G-D-AU-P-5

UPC: 844006086497

Company wide:
0 in stock
Documents & Guides
Smart Connected Level 2 EV Charging Station, 48 Amp, 200-240VAC, SAE Type 1 Connector, Ethernet/RFID/4G Communication, LCD Display Interface, Wall Mount, 5 Year Ampup Pro

Overview

Smart Connected Level 2 EV Charging Station, 48 Amp, 200-240VAC, SAE Type 1 Connector, Ethernet/RFID/4G Communication, LCD Display Interface, Wall Mount, 5 Year Ampup Pro

Our fastest charging (up to 48A) best-in-class EV charging network technology for private & public use. Integrated LCD screen and other safety features make it very user friendly for larger projects. This charging station is the perfect EV charging solution for multi-unit housing, commercial, retail or municipal properties.

Also known as: 844006086497, EVC-L2-48A-L1-1-4G-D-AU-P-5, LGDEVCL248AL114GP5

Specifications

Mounting: Pedestal, Wall
Amps: 48
Mounting: Pedestal, Wall
Amps: 48