1
more

Remote Wire Cutter 20mm, Li-ion, Standard, 230V
Item #: 2086065
Cat #: ES20LXR22
UPC: 783310063162
$ 5068.19 EA
Company wide:
0
in stock
Documents & Guides
Remote Wire Cutter 20mm, Li-ion, Standard, 230V, Can Be Used In Remote Or Handheld Positioning, Universal Remote Control Can Be Used With Any Greenlee Remote Cutter, Designed Specifically To Cut Hard Metal, Including ACSR, Cutting Head Rotates 350 Degrees, Uses Bio-Degradable Oil, Tool Weighs Less Than 5 lbs Includes: Wire Cutter, Remote Control, Hot Stick Adaptor, 2 Batteries & Charger
Overview
Remote Wire Cutter 20mm, Li-ion, Standard, 230V, Can Be Used In Remote Or Handheld Positioning, Universal Remote Control Can Be Used With Any Greenlee Remote Cutter, Designed Specifically To Cut Hard Metal, Including ACSR, Cutting Head Rotates 350 Degrees, Uses Bio-Degradable Oil, Tool Weighs Less Than 5 lbs Includes: Wire Cutter, Remote Control, Hot Stick Adaptor, 2 Batteries & Charger
The ES20LXR battery hydraulic remote cutter, developed in unison with utility professionals, creates a method to help "remove the target" from high voltage applications. Remote cutting allows access to hard to reach areas like never before
Also known as: 783310063162, ES20LXR22, GREES20LXR22
Specifications
| Type: | Remote Control |
| Type: | Remote Control |