
35W A23 LED Lamp, 30/40/50K
Item #: 2086042
Cat #: LED-8019M345-G3
UPC: 844006080204
$ 69.51 EA
Company wide:
32
in stock
Documents & Guides
35 Watt LED A23 Lamp, 120-277V, 4200/4725/4550 Lumens, Selectable Color Temperature: 3000/4000/5000K, EX39 Screw Base, 175W HID Equivalent
Overview
35 Watt LED A23 Lamp, 120-277V, 4200/4725/4550 Lumens, Selectable Color Temperature: 3000/4000/5000K, EX39 Screw Base, 175W HID Equivalent
Also known as: 844006080204, LED-8019M345-G3, LGDLED8019M345G3
Specifications
| Wattage: | 35 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Shape: | A23 (Arbitrary) |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Base: | Mogul Extended Screw (EX39) |
| Wattage: | 35 |
| Shape: | A23 (Arbitrary) |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Light Technology: | LED |
| Base: | Mogul Extended Screw (EX39) |