Solar Step Light

Item #: 2085991

Cat #: SL-SSL-1W-40K-GY-G2

UPC: 844006069117

Company wide:
0 in stock
Documents & Guides
LED Solar Step Light: 1W fixture comparable to 20W halogen. Lumens: 20, LPW: 20, Color Temperature: 4000K. Automatically turns on at night and off during the day. IP65 Rated. Dimensions (L x W x H): 8" x 3" x 5" ### SOLAR STEP LIGHT FIXTURE / 100% POWERED BY THE SUN ###

Overview

LED Solar Step Light: 1W fixture comparable to 20W halogen. Lumens: 20, LPW: 20, Color Temperature: 4000K. Automatically turns on at night and off during the day. IP65 Rated. Dimensions (L x W x H): 8" x 3" x 5" ### SOLAR STEP LIGHT FIXTURE / 100% POWERED BY THE SUN ###

The Solera Solar Step Light features an all-in-one design. The solar panel and battery are built into the LED fixture. No need for a power source, which eliminates the need for trenching or wiring. The Solar Step Light is made out of aluminum to keep it strong and light.

Also known as: 844006069117, SL-SSL-1W-40K-GY-G2, LGDSLSSL1W40KGYG2

Specifications

Wattage: 1
Color Temperature: 4000 (Cool White)
Type: Solar Powered, Step Light, Off-Grid
Mounting: Surface
Lumens: 50
Light Technology: LED
Dimmable: No
Wattage: 1
Type: Solar Powered, Step Light, Off-Grid
Lumens: 50
Dimmable: No
Color Temperature: 4000 (Cool White)
Mounting: Surface
Light Technology: LED