7-1/2" 10Ga. Solid Green Pigtail with Slotted Hex Ground Screw

Item #: 2085964

Cat #: 50A

UPC: 751338872059

$ 1.42 EA
Company wide:
2,580 in stock
Documents & Guides
7-1/2" 10Ga. Solid Green Pigtail with Slotted Hex Ground Screw

Overview

7-1/2" 10Ga. Solid Green Pigtail with Slotted Hex Ground Screw
Also known as: 751338872059, 50A, SWC50A

Specifications

Gauge: 10 AWG
Length: 7 1/2 in
Stranding: Solid
Gauge: 10 AWG
Stranding: Solid
Length: 7 1/2 in