LED Wallpack, 70 Watt, 7200 Lumen, 5000K, 120-277V

Item #: 2085956

Cat #: W3470LPCU

UPC: 019813833217

Company wide:
0 in stock
Documents & Guides
LED Wallpack, 70 Watt, 7200 Lumen, 5000K, 120-277 Volt, 0-10V Dimming, Bronze Finish, Button Photocell

Overview

LED Wallpack, 70 Watt, 7200 Lumen, 5000K, 120-277 Volt, 0-10V Dimming, Bronze Finish, Button Photocell
Also known as: 019813833217, W3470LPCU, RABW3470LPCU

Specifications

Wattage: 70
Color Temperature: 5000 (Bright White)
Color Rendering Index (CRI): 83
Color: Bronze
Light Technology: LED
Volts AC Range: 120 - 277
Wattage: 70
Color Rendering Index (CRI): 83
Light Technology: LED
Color Temperature: 5000 (Bright White)
Color: Bronze
Volts AC Range: 120 - 277