AREA A17 T4 150W LED BZ

Item #: 2085954

Cat #: A174T150N

UPC: 192552003100

Company wide:
0 in stock
Documents & Guides
AREA A17 T4 150W LED BZ

Overview

AREA A17 T4 150W LED BZ

Available from 70W through 375W models, and with four IES distributions and numerous control options, the A17 gives you the right light for the right application, all without breaking the budget.

Also known as: 192552003100, A174T150N, RABA174T150N

Specifications

Type: 0-10V Dimming
Light Technology: LED
Dimmable: Yes
Type: 0-10V Dimming
Dimmable: Yes
Light Technology: LED