Strain Relief, 0.70" - 0.85"

Item #: 2085775

Cat #: L8004-100

UPC: 078477213285

$ 79.40 EA
Company wide:
34 in stock
Documents & Guides
Strain Relief, I-Grip Connector, 0.70"–0.85"

Overview

Strain Relief, I-Grip Connector, 0.70"–0.85"
Also known as: 078477213285, L8004-100, LEVL8004100

Specifications

Material: Galvanized Steel
Material: Galvanized Steel