Strain Relief, 0.52" - 0.73"

Item #: 2085774

Cat #: L8003-100

UPC: 078477213131

$ 58.97 EA
Company wide:
340 in stock
Documents & Guides
Strain Relief, I-Grip Connector, 0.52–0.73", Galvanized Steel

Overview

Strain Relief, I-Grip Connector, 0.52–0.73", Galvanized Steel
Also known as: 078477213131, L8003-100, LEVL8003100

Specifications

Material: Galvanized Steel
Material: Galvanized Steel

Customer Reviews

No reviews for this product
(0)