Single Eye, Service Drop, 0.70" - 0.85"

Item #: 2085767

Cat #: L7985-100

UPC: 078477212950

$ 36.67 EA
Company wide:
351 in stock
Documents & Guides
Single Eye Service Drop Support Grip, Closed Mesh, 0.70-0.85" Galvanized Steel, Mesh Length 8.500 Inch, Breakload is 1,900 LB

Overview

Single Eye Service Drop Support Grip, Closed Mesh, 0.70-0.85" Galvanized Steel, Mesh Length 8.500 Inch, Breakload is 1,900 LB

Leviton wire mesh grips are engineered for tough-duty performance, delivering the strength, reliability, and holding power needed for demanding cable support applications. Support grips help distribute the weight of vertical or sloped runs of electrical and fiber optic cable, metal rod, tubing, or hose across the full length of the grip to help prevent damage. They also reduce stress on cable connections while providing secure support for vertically hung cables.

Also known as: 078477212950, L7985-100, LEVL7985100

Specifications

Material: Galvanized Steel
Length: 8.500 in
Diameter Range: 0.700 - 0.850 in
Material: Galvanized Steel
Diameter Range: 0.700 - 0.850 in
Length: 8.500 in