14" Axial Fan, 4-Pole, 1827 CFM

Item #: 2085688

Cat #: FADE144

UPC:

Company wide:
0 in stock
Documents & Guides
14 Inch Axial Fan, 4-Pole, 1827 CFM, 120V

Overview

14 Inch Axial Fan, 4-Pole, 1827 CFM, 120V

All FADE Series fans combine aerodynamically designed propeller blades and an external rotor motor expertly integrated into one unit. Fans feature a heavy gauge galvanized steel and powder coated finish casing. With fan sizes ranging from 8” to 25”, Fantech’s FADE Series fans move a lot of air, yet are statically and dynamically balanced for vibration-free operation. The external rotor motorized propeller provides excellent heat dissipation, even at low RPM. Rated for continuous duty.

Also known as: FADE144, FNTFADE144

Specifications

Volts AC: 120
Color: Black
Poles: 4
Volts AC: 120
Poles: 4
Color: Black