
LED PL-L 4-Pin Lamp, 17W, 120-277V, 4000K
Item #: 2085658
Cat #: 575126
UPC: 046677575120
$ 13.34 EA
Company wide:
148
in stock
Documents & Guides
LED PL-L 4-Pin Lamp, 17 Watts, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), 120-277 Volt, Lumens: 2200, CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs
Overview
LED PL-L 4-Pin Lamp, 17 Watts, Bulb: PL-L (Twin Tube Long), Base: 4-Pin (2G11), 120-277 Volt, Lumens: 2200, CRI: 82, Color Temperature: 4000K, Rated Average Life: 50,000 Hrs
Philips MainsFit (Type B) LED lamps make the transition to LED from CFL lamps simple. The LED PL-L lamps replace 40W PL-Ls using only 17W, providing over 50% energy savings. With three CCTs from which to choose and a long, 50,000-hour rated life, the lamps will deliver beautiful light for years to come.
Also known as: 046677575120, 575126, PHI17PLLCOR22840MF
Specifications
| Shape: | PL-L (Twin Tube Long) |
| Color Temperature: | 4000 (Cool White) |
| Color Rendering Index (CRI): | 82 |
| Lumens: | 2200 |
| Wattage: | 17 |
| Material: | Glass |
| Light Technology: | LED |
| Dimmable: | Yes |
| Base: | 4-Pin (2G11) |
| Type: | Ballast Bypass (Type B) |
| Volts AC Range: | 120 - 277 |
| Shape: | PL-L (Twin Tube Long) |
| Color Rendering Index (CRI): | 82 |
| Wattage: | 17 |
| Light Technology: | LED |
| Base: | 4-Pin (2G11) |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White) |
| Lumens: | 2200 |
| Material: | Glass |
| Dimmable: | Yes |
| Type: | Ballast Bypass (Type B) |