2W B11 LED Lamp, E12 Base, 2700K, 92 CRI, Dimmable, Clear

Item #: 2085550

Cat #: 37056

UPC: 790492370568

$ 6.78 EA
Company wide:
4 in stock
2 Watt B11 LED Lamp, E12 Base, 2700K, 92 CRI, 200 Lumens, 120 Volt Input, 320 Degree Beam Angle, Dimmable, Clear *Product Code: 37056*

Overview

2 Watt B11 LED Lamp, E12 Base, 2700K, 92 CRI, 200 Lumens, 120 Volt Input, 320 Degree Beam Angle, Dimmable, Clear *Product Code: 37056*

Upgrade everyday fixtures with a full-glass LED lamp family designed to replace 25W, 40W, 60W, and 75W incandescent bulbs while delivering meaningful energy savings. High color quality with strong R values (R9 50, R13 95) brings richer reds and more natural-looking skin tones, making these lamps a great choice for residential, hospitality, and retail spaces. Available in 2700K, 3000K, 4000K, and 5000K, they provide the right tone for any environment, with a 320° omnidirectional beam for uniform, all-around illumination. Enjoy smooth dimming on most forward and reverse phase controls*, plus reliable performance in totally enclosed fixtures and wet locations. Built to handle a wide operating temperature range (-13°F to 113°F / -25°C to 45°C)**, these lamps are rated for 25,000 hours (L70) for the Candle series and 15,000 hours (L70) for the A19 series, and include a 3-year limited warranty.

Also known as: 790492370568, 37056, GEE37056

Features & Benefits

  • Suitable to replace 25W, 40W, 60W and 75W incandescent
  • High CRI and R values (R9 50, R13 95) deliver richer reds and natural skin tones
  • Full glass construction
  • Provides an excellent option for energy savings in any fixtures
  • Available in 2700K, 3000K, 4000K and 5000K color temperatures
  • 320° omnidirectional beam angle
  • Smooth dimming with most forward and reverse phase controls
  • Suitable for use in totally enclosed fixtures
  • Suitable for use in wet locations

Specifications

Color Rendering Index (CRI): 92
Volts AC: 120
Wattage: 2
Lumens: 200
Color Temperature: 2700 (Warm White)
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Shape: B11
Color Rendering Index (CRI): 92
Wattage: 2
Color Temperature: 2700 (Warm White)
Dimmable: Yes
Shape: B11
Volts AC: 120
Lumens: 200
Light Technology: LED
Base: Candelabra Screw (E12)