3B11/LED/927/CL/120V/E12

Item #: 2085480

Cat #: S21262

UPC: 045923205774

Company wide:
0 in stock
Documents & Guides
3 Watt B11 LED; Clear; Candelabra Base; 90 CRI; 2700K; 120 Volt

Overview

3 Watt B11 LED; Clear; Candelabra Base; 90 CRI; 2700K; 120 Volt

Satco's S21262 3-watt LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923205774, S21262, SATS21262

Features & Benefits

  • MOL: 3.97 inches, MOD: 1.38 inches
  • Candelabra Base
  • Clear Finish
  • B11 Lamp Shape
  • 2700K Warm White Light

Specifications

No Specifications Available