5"/6" Switchable White LED Retrofit Module, Baffle

Item #: 2085466

Cat #: RB56 SWW5 MW M6

UPC: 196182808999

$ 11.28 EA
Company wide:
2,948 in stock
Documents & Guides
5 Inch / 6 Inch Switchable White LED Retrofit Module, Baffle Trim, 120V, 860 Lumens, Switchable White (2700K, 3000K, 3500K,4000K, 5000K) Default Set At 3000K, Dimmable

Overview

5 Inch / 6 Inch Switchable White LED Retrofit Module, Baffle Trim, 120V, 860 Lumens, Switchable White (2700K, 3000K, 3500K,4000K, 5000K) Default Set At 3000K, Dimmable

RetroBasics LED retrofits provide the most economical solution for efficiently lighting a space using LED technology with virtually zero maintenance. This 4" LED downlight module can be used to provide general illumination in any room. Use as a retrofit to replace legacy incandescent technology in an already installed housing or pair with the quick connect LED housings for a low-cost LED downlight solution. The LED module maintains at least 70% light output for 50,000 hours.

Also known as: 196182808999, RB56 SWW5 MW M6, JUNRB56SWW5MWM6, Led can trim

Specifications

Size: 6 in, 5 in
Volts AC: 120
Diameter: 5 in, 6 in
Lumens: 860
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Size: 6 in, 5 in
Diameter: 5 in, 6 in
Color Rendering Index (CRI): 90+
Dimmable: Yes
Volts AC: 120
Lumens: 860
Light Technology: LED