DOWNLIGHT

Item #: 2085457

Cat #: QC6R-W-G-J6

UPC: 196182647123

$ 14.48 EA
Company wide:
217 in stock
Documents & Guides

Overview

DOWNLIGHT

4" quick connect remodel housing features non-screw base 120V plug-in orange connector for simple installation of retrofit LED trim modules for an economical LED downlight solution. For remodel applications where back side of the ceiling is not accessible. The IC-rated shallow housing can fit in a 2 x 6 construction and can be completely covered with insulation. The fixture is Air-Loc® sealed to stop infiltration and exfiltration of air, reducing heating and cooling costs.

Also known as: 196182647123, QC6R-W-G-J6, JUNQC6RWGJ6

Specifications

Size: 6 in
Volts AC: 120
Diameter: 6 in
Lumens: 1200
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Size: 6 in
Diameter: 6 in
Color Rendering Index (CRI): 90+
Dimmable: Yes
Volts AC: 120
Lumens: 1200
Light Technology: LED