QUICK CONNECT 4IN LED REMODEL DOWNLIGHT

Item #: 2085455

Cat #: QC4R-W-G-J6

UPC: 196182646355

$ 20.39 EA
Company wide:
176 in stock
Documents & Guides
QUICK CONNECT 4IN LED REMODEL DOWNLIGHT

Overview

QUICK CONNECT 4IN LED REMODEL DOWNLIGHT

4" quick connect remodel housing features non-screw base 120V plug-in orange connector for simple installation of retrofit LED trim modules for an economical LED downlight solution. For remodel applications where back side of the ceiling is not accessible. The IC-rated shallow housing can fit in a 2 x 6 construction and can be completely covered with insulation. The fixture is Air-Loc® sealed to stop infiltration and exfiltration of air, reducing heating and cooling costs.

Also known as: 196182646355, QC4R-W-G-J6, JUNQC4RWGJ6

Specifications

Lumens: 1000
Size: 4 in
Volts AC: 120
Diameter: 4 in
Color Rendering Index (CRI): 90+
Light Technology: LED
Dimmable: Yes
Lumens: 1000
Volts AC: 120
Color Rendering Index (CRI): 90+
Dimmable: Yes
Size: 4 in
Diameter: 4 in
Light Technology: LED