8.2W A19 LED Lamp, 30K

Item #: 2085353

Cat #: S12420

UPC: 045923124204

$ 7.79 EA
Company wide:
6 in stock
Documents & Guides
LED A19; 8.2 Watt; 800 Lumen; Soft White; Medium Base; 3000K; 90 CRI; 120 Volt. T20 CEC Rating; Dimmable; Rated for Enclosed Fixture. SATCO Part # S12420 / Product Name: 8.2A19/SW/LED/E26/930/120V.

Overview

LED A19; 8.2 Watt; 800 Lumen; Soft White; Medium Base; 3000K; 90 CRI; 120 Volt. T20 CEC Rating; Dimmable; Rated for Enclosed Fixture. SATCO Part # S12420 / Product Name: 8.2A19/SW/LED/E26/930/120V.
Also known as: 045923124204, S12420, SATS12420

Specifications

Color Temperature: 3000 (Warm White)
Base: Medium Screw (E26)
Volts AC: 120
Lumens: 800
Color Rendering Index (CRI): 90
Shape: A19 (Arbitrary)
Wattage: 8.200
Dimmable: Yes
Color Temperature: 3000 (Warm White)
Volts AC: 120
Color Rendering Index (CRI): 90
Wattage: 8.200
Base: Medium Screw (E26)
Lumens: 800
Shape: A19 (Arbitrary)
Dimmable: Yes