This product has been discontinued.

10" Proled Select Commercial Down Light, 27K-50K
Item #: 2085338
Cat #: 88987
UPC: 807154889877
Company wide:
0
in stock
Discontinued
Documents & Guides
10 Inch Proled Select Commercial Down Light, Wattage and CCT Selectable: 20/30/40W, 1743 - 3157 Lumens, 2700K, 3000K, 3500K, 4000K, 5000K Selectable, 90+CRI, 110-277V, 0-10V Dimming
Overview
10 Inch Proled Select Commercial Down Light, Wattage and CCT Selectable: 20/30/40W, 1743 - 3157 Lumens, 2700K, 3000K, 3500K, 4000K, 5000K Selectable, 90+CRI, 110-277V, 0-10V Dimming
The ProLED Select Commercial Downlight Series is an energy efficient, premium performing solution for commercial lighting applications. This product features a internal driver compartment, an 18 inch pre installed conduit lead and robust universal spring clips which eliminate the need for a traditional recessed housing. The ProLED Select Commercial Downlight Series are Wattage and CCT selectable, 90+ CRI and are 0-10V dimmable which makes them the ideal all-in one solution for retrofit and new construction projects.
Also known as: 807154889877, 88987, HCO88987
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Diameter: | 10 in |
| Lumens: | 1700, 3100 |
| Wattage: | 20, 30, 40, Selectable |
| Color Rendering Index (CRI): | 90 |
| Shape: | Round |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable |
| Lumens: | 1700, 3100 |
| Color Rendering Index (CRI): | 90 |
| Type: | 0-10V Dimming |
| Volts AC Range: | 120 - 277 |
| Diameter: | 10 in |
| Wattage: | 20, 30, 40, Selectable |
| Shape: | Round |
| Dimmable: | Yes |