This product has been discontinued.

Company wide:
0
in stock
Discontinued
Documents & Guides
6" ProLED Select Commercial Downlight Retrofit: Wattage Selectable: 10/15/22 Watts, 110-277VAC, CRI: 90+, 822lm - 1853lm Lumens (80LPW - 92LPW), Color Selectable 2700K/3000K/3500K/4000K/5000K, 0-10V Dimming. ENERGY STAR® Certified & Title 24 Compliant.
Overview
6" ProLED Select Commercial Downlight Retrofit: Wattage Selectable: 10/15/22 Watts, 110-277VAC, CRI: 90+, 822lm - 1853lm Lumens (80LPW - 92LPW), Color Selectable 2700K/3000K/3500K/4000K/5000K, 0-10V Dimming. ENERGY STAR® Certified & Title 24 Compliant.
The ProLED Select Commercial Downlight Series is an energy efficient, premium performing solution for commercial lighting applications. This product features a internal driver compartment, an 18 inch pre installed conduit lead and robust universal spring clips which eliminate the need for a traditional recessed housing. The ProLED Select Commercial Downlight Series are Wattage and CCT selectable, 90+ CRI and are 0-10V dimmable which makes them the ideal all-in-one solution for retrofit and new construction projects.
Also known as: 807154889853, 88985, HCO88985, 6in trim
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 10, 15, 22, Selectable |
| Lumens: | 1850, 820 |
| Volts AC: | 277, 110 |
| Color Rendering Index (CRI): | 90 |
| Diameter: | 6 in |
| Standards: | California Title 20 |
| Light Technology: | LED |
| Dimmable: | Yes |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 1850, 820 |
| Color Rendering Index (CRI): | 90 |
| Standards: | California Title 20 |
| Dimmable: | Yes |
| Wattage: | 10, 15, 22, Selectable |
| Volts AC: | 277, 110 |
| Diameter: | 6 in |
| Light Technology: | LED |