LED Disc Light - 6PK

Item #: 2085333

Cat #: RD6-30-WH

UPC:

Company wide:
0 in stock
LED Disc Light: Case of 6; 120V, 15W, 1050Lm, 3000K, 90+ CRI, 5-100%* with most TRIAC and ELV dimmers, White finish.

Overview

LED Disc Light: Case of 6; 120V, 15W, 1050Lm, 3000K, 90+ CRI, 5-100%* with most TRIAC and ELV dimmers, White finish.

Multi-purpose surface mount disc for use with most junction boxes. Readily installable and suitable for wet locations, the Ready Disc is a powerhouse; affording high lumen output in 3000K warm white, with optimum color clarity, in a low profile design. Containing an energy-saving dimmable LED light, with driver on-board, and polycarbonate lens to diffuse and soften light. Easy mounting style makes installation quick and hassle-free.

Also known as: RD6-30-WH, ALGRD630WH

Specifications

No Specifications Available