2.8W T6/LED/CL/927/120V/E12

Item #: 2085139

Cat #: S21340

UPC: 045923206474

$ 7.79 EA
Company wide:
15 in stock
Documents & Guides
2.8 Watt T6 LED; Clear; Candelabra Base; 90 CRI; 2700K; 120 Volt

Overview

2.8 Watt T6 LED; Clear; Candelabra Base; 90 CRI; 2700K; 120 Volt

Satco's S21340 2.8-watt, LED lamp is traditional, yet contemporary with its vintage style and energy saving LED technology. Elegantly illuminate any room in the house with this dimmable, clear bulb. Sophisticated and modern, this lamp delivers 15,000 hours of warm white light.

Also known as: 045923206474, S21340, SATS21340

Specifications

Volts AC: 120
Material: Glass
Color Rendering Index (CRI): 90
Lumens: 200
Color Temperature: 2700 (Warm White)
Wattage: 2.800
Standards: California Title 20
Light Technology: LED
Dimmable: Yes
Base: Candelabra Screw (E12)
Volts AC: 120
Color Rendering Index (CRI): 90
Color Temperature: 2700 (Warm White)
Standards: California Title 20
Dimmable: Yes
Material: Glass
Lumens: 200
Wattage: 2.800
Light Technology: LED
Base: Candelabra Screw (E12)