410W Solar Module, 66 Cell, Blk/Alum

Item #: 2085137

Cat #: SIL-410-BG

UPC:

Call for price
Company wide:
51 in stock
Documents & Guides
410 Watt Solar Module, SIL-Elite Series, 66 Cell, 1000 Volt DC, 73.4 by 40.5 by 1.4 Inches (35mm Frame), 45.8 Pounds, Black/Aluminum

Overview

410 Watt Solar Module, SIL-Elite Series, 66 Cell, 1000 Volt DC, 73.4 by 40.5 by 1.4 Inches (35mm Frame), 45.8 Pounds, Black/Aluminum
Back-contact technology with an innovative conductive backsheet and integrated cell design delivers the highest performance, durability and beautiful aesthetics.
Also known as: SIL-410-BG, SILSIL410BG

Specifications

Volts DC: 1000
Color: Black
Wattage: 410
Material: Anodized Aluminum
Number of Cells: 66
Volts DC: 1000
Wattage: 410
Number of Cells: 66
Color: Black
Material: Anodized Aluminum

Customer Reviews

No reviews for this product
(0)