
45W LED Security Light, 6000L, Dark Bronze
Item #: 2085066
Cat #: BGS P2 SWW2 MVOLT PE DDB M2
UPC: 196182551277
$ 101.83 EA
Company wide:
56
in stock
Documents & Guides
LED Security Light, 45 Watt (Replaces 150W Metal Halide), 120-277V, 6000 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Wall or Pole Mount, On-Board Photocell, Dark Bronze
Overview
LED Security Light, 45 Watt (Replaces 150W Metal Halide), 120-277V, 6000 Lumens, Selectable Color Temperature: 3000K/4000K/5000K, Wall or Pole Mount, On-Board Photocell, Dark Bronze
BGS LED security lights are the affordable area light for illuminating large areas including yards, farms, pathways, entrances, or any general illumination needs. Ideal for replacing up to 150W metal halide traditional sources, the BGS mounts directly to walls, poles, or with a mounting arm accessory. Efficient LEDs provide years of worry-free operation. Available in two performance packages, the BGS can replace up to 100W(P1) or 150W metal halide(P2) light sources.
Also known as: 196182551277, BGS P2 SWW2 MVOLT PE DDB M2, LITBGSP2SWW2MVOLTP, Barn Light
Specifications
| Mounting: | Pole, Wall |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Color: | Dark Bronze |
| Wattage: | 45 |
| Lumens: | 6000 |
| Volts AC Range: | 120 - 277 |
| Mounting: | Pole, Wall |
| Color: | Dark Bronze |
| Lumens: | 6000 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Wattage: | 45 |
| Volts AC Range: | 120 - 277 |