
$ 149.64 EA
Company wide:
112
in stock
Documents & Guides
2 Ft. x 4 Ft. LED Troffer, 20/25/30 Watt, 120-277V, Selectable Lumens: 3500/5100/6300, Selectable Color Temperature: 3000/3500/4000K
Overview
2 Ft. x 4 Ft. LED Troffer, 20/25/30 Watt, 120-277V, Selectable Lumens: 3500/5100/6300, Selectable Color Temperature: 3000/3500/4000K
Also known as: 080083268481, 24CZSCT3-UNV, MET24CZSCT3UNV
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Lumens: | 6300, 3500, 5100, Selectable |
| Width: | 24 in, 2 ft |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable |
| Width: | 24 in, 2 ft |
| Light Technology: | LED |
| Lumens: | 6300, 3500, 5100, Selectable |
| Length: | 4 ft, 48 in |
| Volts AC Range: | 120 - 277 |