2' x 2' LED Troffer, 30/35/40K

Item #: 2085020

Cat #: 22CZSCT3-UNV

UPC: 080083268467

Call for price
Company wide:
0 in stock
Documents & Guides
2 Ft. x 2 Ft. LED Troffer, 20/26/31 Watt, 120-277V, Selectable Lumens: 3000/4000/5000, Selectable Color Temperature: 3000/3500/4000K

Overview

2 Ft. x 2 Ft. LED Troffer, 20/26/31 Watt, 120-277V, Selectable Lumens: 3000/4000/5000, Selectable Color Temperature: 3000/3500/4000K
Also known as: 080083268467, 22CZSCT3-UNV, MET22CZSCT3UNV

Specifications

Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Lumens: 5000, 4000, 3000, Selectable
Width: 24 in, 2 ft
Length: 24 in , 2 ft
Light Technology: LED
Volts AC Range: 120 - 277
Color Temperature: 3000 (Warm White), 4000 (Cool White), 3500 (Neutral White), Selectable
Width: 24 in, 2 ft
Light Technology: LED
Lumens: 5000, 4000, 3000, Selectable
Length: 24 in , 2 ft
Volts AC Range: 120 - 277