5"/6" Smart Wi-Fi Retrofit LED Downlight

Item #: 2084994

Cat #: RL56069WZRGBWWHR

UPC: 080083256143

$ 42.15 EA
Company wide:
61 in stock
Documents & Guides
5 Inch / 6 Inch Smart Wi-Fi Retrofit LED Downlight Module, 600 Lumens, 90 CRI Minimum, Full Color and Tunable White (2200K to 6500K), WiZ PRO Enabled, Wi-Fi + Bluetooth, Full Color, Matte White Baffle

Overview

5 Inch / 6 Inch Smart Wi-Fi Retrofit LED Downlight Module, 600 Lumens, 90 CRI Minimum, Full Color and Tunable White (2200K to 6500K), WiZ PRO Enabled, Wi-Fi + Bluetooth, Full Color, Matte White Baffle
Also known as: 080083256143, RL56069WZRGBWWHR, HALRL56069WZRGBWWH

Specifications

Lumens: 600
Color: Matte White
Color Rendering Index (CRI): 90
Lumens: 600
Color Rendering Index (CRI): 90
Color: Matte White