4" Smart Wi-Fi Retrofit LED Downlight

Item #: 2084993

Cat #: RL4069WZRGBWWHR

UPC: 080083256167

$ 38.27 EA
Company wide:
9 in stock
Documents & Guides
4" Smart Wi-Fi Retrofit LED Downlight Module, 600 Lumens, 90 CRI Minimum, Full Color and Tunable White (2200K to 6500K), WiZ PRO Enabled, Wi-Fi + Bluetooth, Full Color, Matte White Baffle

Overview

4" Smart Wi-Fi Retrofit LED Downlight Module, 600 Lumens, 90 CRI Minimum, Full Color and Tunable White (2200K to 6500K), WiZ PRO Enabled, Wi-Fi + Bluetooth, Full Color, Matte White Baffle
Also known as: 080083256167, RL4069WZRGBWWHR, HALRL4069WZRGBWWHR

Specifications

Lumens: 600
Color: Matte White
Color Rendering Index (CRI): 90
Diameter: 4 in
Lumens: 600
Color Rendering Index (CRI): 90
Color: Matte White
Diameter: 4 in