NM-B - 10/2 Solid Copper Orange 1000'

Item #: 2084985

Cat #: 102NMBSIMPULLX1000

UPC: 032886263118

$ 1.30 FT
Company wide:
3,000 in stock
Documents & Guides
(2) 10 AWG Conductors and (1) 10 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, 1000 ft Reel. Orange, Non-Metallic Sheathed Cable

Overview

(2) 10 AWG Conductors and (1) 10 AWG Ground, NM-B, Solid Copper Conductor, PVC Jacket, 90°C Insulation, 600V, 1000 ft Reel. Orange, Non-Metallic Sheathed Cable

Non-metallic sheathed NM-B cable is used in dry applications, as branch circuits for outlets, lighting and other residential loads. It may be fished through masonry or tile walls, where not exposed or subject to excessive moisture or dampness.

Also known as: 032886263118, 102NMBSIMPULLX1000, SWC28829001

Specifications

Gauge: 10 AWG
Conductors: 2
Length: 1000 ft
Color: Orange
Jacket: PVC
Material: Copper
Volts AC: 600
Gauge: 10 AWG
Length: 1000 ft
Jacket: PVC
Volts AC: 600
Conductors: 2
Color: Orange
Material: Copper

Customer Reviews

No reviews for this product
(0)