PlugTail Dual-Controlled Receptacle, 20A, White

Item #: 2084961

Cat #: PT5362CDW

UPC: 785007052275

$ 15.86 EA
Company wide:
10 in stock
Documents & Guides
PlugTail Dual-Controlled Receptacle, Extra-Heavy Duty Spec-Grade, 20A, 125V, NEMA 5-20R, White

Overview

PlugTail Dual-Controlled Receptacle, Extra-Heavy Duty Spec-Grade, 20A, 125V, NEMA 5-20R, White
Also known as: 785007052275, PT5362CDW, PASPT5362CDW

Specifications

Amps: 20
Type: Controlled
Gangs: 1
Color: White
NEMA Configuration: 5-20R
Volts AC: 125
Material: Nylon
Amps: 20
Gangs: 1
NEMA Configuration: 5-20R
Material: Nylon
Type: Controlled
Color: White
Volts AC: 125