4' LED Vaportight Fixture, 50W, 35/40/50K

Item #: 2084920

Cat #: SEAL4

UPC: 192552023887

$ 189.37 EA
Company wide:
3 in stock
Documents & Guides
4 Ft. LED Vaportight Fixture, 50 Watt, 120-277V, 80 CRI, Selectable Lumens: 4080-6800, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming

Overview

4 Ft. LED Vaportight Fixture, 50 Watt, 120-277V, 80 CRI, Selectable Lumens: 4080-6800, Selectable Color Temperature: 3500K/4000K/5000K, 0-10V Dimming
Also known as: 192552023887, SEAL4, RABSEAL4

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Lumens: 6800, 4000, Selectable
Length: 4 ft, 48 in
Color Rendering Index (CRI): 80
Wattage: 50
Volts AC Range: 120 - 277
Color Temperature: 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable
Length: 4 ft, 48 in
Wattage: 50
Lumens: 6800, 4000, Selectable
Color Rendering Index (CRI): 80
Volts AC Range: 120 - 277