LED High Bay Retrofit w/FlexColor

Item #: 2084895
Cat #: LED-8236M345D
UPC: 84406077662
$ 167.04 EA
Company wide:
0 in stock
LED, Ballast Bypass (UL Type-B), High Bay Retrofit w/FlexColor: 120/277V (Also works on 208 & 240V), 95 Watts (Replaces 250W HID), Lumens: 13,000 (Lamp can be dimmed down to 10% by adjusting a dial located on the lamp), Selectable Color Temperature: 3000/4000/5000K, 80+ CRI, Enclosed Fixture Rated. LED-8236M345D.

Overview

LED, Ballast Bypass (UL Type-B), High Bay Retrofit w/FlexColor: 120/277V (Also works on 208 & 240V), 95 Watts (Replaces 250W HID), Lumens: 13,000 (Lamp can be dimmed down to 10% by adjusting a dial located on the lamp), Selectable Color Temperature: 3000/4000/5000K, 80+ CRI, Enclosed Fixture Rated. LED-8236M345D.
Light Efficient Design’s High Bay LED retrofits have been designed specifically for use in HID High Bay fixtures. Our form-follow-function product design delivers unsurpassed lumen output, broad even light distribution, easy installation and up to 80% in energy and labor savings over existing HID technology. All models utilize our Advanced Active Cooling technology delivering consistently higher LED efficacy and life when placed within enclosed fixtures.
Also known as: 84406077662, LED-8236M345D, LGDLED8236M345D

Specifications

Volts AC: 120/277, 240, 208
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Base: Mogul Extended (EX39)
Material: Plastic
Wattage: 95
Lumens: 13000
Light Technology: LED
Dimmable: Yes
Type: Ballast Bypass (Type B)
Volts AC: 120/277, 240, 208
Base: Mogul Extended (EX39)
Wattage: 95
Light Technology: LED
Type: Ballast Bypass (Type B)
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable
Material: Plastic
Lumens: 13000
Dimmable: Yes

Customer Reviews

No reviews for this product
(0)