New

LED High Bay Retrofit

Item #: 2084844
Cat #: LED-8130M40D
UPC: 844006077624
$ 172.56 EA
Company wide:
0 in stock
LED Type-B (Ballast Bypass) High Bay Retrofit, 150W (Replaces 400W HID), Base: EX39, Lumens: 20,900, Color Temperature: 4000K, “D” models continuously dimmable down to 20% using a wired 0-10V dimming circuit. Lamps also include 12V auxiliary power for sensors. Length: 10", Width: 8.7". Note: OPEN FIXTURE ONLY

Overview

LED Type-B (Ballast Bypass) High Bay Retrofit, 150W (Replaces 400W HID), Base: EX39, Lumens: 20,900, Color Temperature: 4000K, “D” models continuously dimmable down to 20% using a wired 0-10V dimming circuit. Lamps also include 12V auxiliary power for sensors. Length: 10", Width: 8.7". Note: OPEN FIXTURE ONLY
The 8130 series high bay retrofit offer dynamic temp control supports a longer, brighter life, pretested & potted drivers are burnt in 3x prior to shipping and protected against vibration & moisture, and dual stage MOV protection with integrated 6kA surge. They are expertly engineered to work efficiently in open fixtures & damp environments, while also protected against insects & dust and offer a USA designed & specified LED driver.
Also known as: 844006077624, LED-8130M40D, LGDLED8130M40D

Specifications

Type: High Bay, Retrofit
Base: Mogul Extended (EX39)
Color Temperature: 4000 (Cool White)
Wattage: 150
Lumens: 20000
Light Technology: LED
Dimming: Yes
Type: High Bay, Retrofit
Color Temperature: 4000 (Cool White)
Lumens: 20000
Dimming: Yes
Base: Mogul Extended (EX39)
Wattage: 150
Light Technology: LED

Customer Reviews

No reviews for this product
(0)