
25W A21 LED Lamp, 30/40/50K
Item #: 2084838
Cat #: LED-8018E345-G3
UPC: 844006080181
$ 54.88 EA
Company wide:
4
in stock
Documents & Guides
Flexcolor LED A21 High Output Lamp: 25 Watt (200W Equiv.), 3000/3375/3250 Lumens, 3000K/4000K/5000K, E26 Base, 360° light output, Safe for use in enclosed fixtures.
Overview
Flexcolor LED A21 High Output Lamp: 25 Watt (200W Equiv.), 3000/3375/3250 Lumens, 3000K/4000K/5000K, E26 Base, 360° light output, Safe for use in enclosed fixtures.
Also known as: 844006080181, LED-8018E345-G3, LGDLED8018E345G3
Specifications
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Base: | Medium Screw (E26) |
| Lumens: | 3250, 3000 |
| Wattage: | 25 |
| Color Temperature: | 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), Selectable |
| Lumens: | 3250, 3000 |
| Base: | Medium Screw (E26) |
| Wattage: | 25 |