Underground Frame, 36"

Item #: 2084626

Cat #: UGF36

UPC:

Company wide:
0 in stock
Documents & Guides
Underground Frame, 36 Inch **PROUDLY ASSEMBLED BY UNION ELECTRICIANS**

Overview

Underground Frame, 36 Inch **PROUDLY ASSEMBLED BY UNION ELECTRICIANS**
Also known as: UGF36, EFSUGF36

Specifications

Size: 36 in
Size: 36 in