Underground Frame, 24", Stacked

Item #: 2084625

Cat #: UGFST24

UPC:

Company wide:
0 in stock
Documents & Guides
Underground Frame, 24 Inch, Stacked Under Frame **PROUDLY ASSEMBLED BY UNION ELECTRICIANS**

Overview

Underground Frame, 24 Inch, Stacked Under Frame **PROUDLY ASSEMBLED BY UNION ELECTRICIANS**
Also known as: UGFST24, EFSUGFST24

Specifications

Size: 24 in
Size: 24 in