Underground Frame, 24"

Item #: 2084624

Cat #: UGF24

UPC:

Company wide:
0 in stock
Documents & Guides
Underground Frame, 24 Inch **PROUDLY ASSEMBLED BY UNION ELECTRICIANS**

Overview

Underground Frame, 24 Inch **PROUDLY ASSEMBLED BY UNION ELECTRICIANS**
Also known as: UGF24, EFSUGF24

Specifications

Size: 24 in
Size: 24 in