Underground Enclosure, 16 x 22 x 12", H20 Load Rated, Reinforced Concrete With Steel Frame

Item #: 2084558
Cat #: 1000273
UPC:
$ 275.39 EA
Company wide:
12 in stock
Documents & Guides
Underground Enclosure, 16 x 22 x 12 Inch, H20 Load Rated, Reinforced Concrete With Steel Frame

Overview

Underground Enclosure, 16 x 22 x 12 Inch, H20 Load Rated, Reinforced Concrete With Steel Frame
Christy® concrete enclosures deliver reliable, cost effective performance. The Christy® brand offers a wide variety of sizes making it the preferred choice for many applications. You can depend on the trusted Christy® brand, delivering reliable hand holes, valve boxes, meter boxes and vaults to the utility market for over 40 years.
Also known as: 1000273, OLD1000273

Specifications

Material: Polymer Concrete
Length: 20 in
Width: 14 in
Material: Polymer Concrete
Width: 14 in
Length: 20 in

Customer Reviews

No reviews for this product
(0)