LED Round High Bay, 120-347V

Item #: 2084524
Cat #: CPRB ALO14 UVOLT SWW9 80CRI DBL
UPC: 196182615078
$ 179.63 EA
Company wide:
172 in stock
LED Round High Bay, 21000/24000/27000 Lumens, 148/175/195 Watts, 120-347 Volts, 80 CRI, 4000/5000K, Black

Overview

LED Round High Bay, 21000/24000/27000 Lumens, 148/175/195 Watts, 120-347 Volts, 80 CRI, 4000/5000K, Black
Also known as: 196182615078, CPRB ALO14 UVOLT SWW9 80CRI DBL, LITCPRBALO14

Specifications

Color Temperature: 4000 (Cool White), 5000 (Bright White)
Lumens: 27000, 21000, 24000
Wattage: 175, 195, 148
Color: Black
Color Rendering Index (CRI): 80
Color Temperature: 4000 (Cool White), 5000 (Bright White)
Wattage: 175, 195, 148
Color Rendering Index (CRI): 80
Lumens: 27000, 21000, 24000
Color: Black

Customer Reviews

No reviews for this product
(0)