
LED Round High Bay, 120-347V
Item #: 2084518
Cat #: CPRB ALO14 UVOLT SWW9 80CRI DWH
UPC: 196182615061
$ 175.31 EA
Company wide:
251
in stock
Documents & Guides
LED Round High Bay, 21000/24000/27000 Lumens, 148/175/195 Watts, 120-347 Volts, 80 CRI, 4000/5000K
Overview
LED Round High Bay, 21000/24000/27000 Lumens, 148/175/195 Watts, 120-347 Volts, 80 CRI, 4000/5000K
Ideal one-for-one replacement of conventional lighting systems such as HID and fluorescent. For use in light Industrial applications such as, warehousing and other large indoor spaces with mounting heights ranging from 10' + permitted.
Also known as: 196182615061, CPRB ALO14 UVOLT SWW9 80CRI DWH, LITCPRBALO14UVOLTW, High Bay LED
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White) |
| Lumens: | 27000, 21000, 24000 |
| Wattage: | 175, 195, 148 |
| Color Rendering Index (CRI): | 80 |
| Shape: | Round |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White) |
| Wattage: | 175, 195, 148 |
| Shape: | Round |
| Lumens: | 27000, 21000, 24000 |
| Color Rendering Index (CRI): | 80 |