
LED Round High Bay, 120-347V
Item #: 2084514
Cat #: CPRB ALO13 UVOLT SWW9 80CRI DBL
UPC: 196182615054
$ 157.78 EA
Company wide:
40
in stock
Documents & Guides
LED Round High Bay, 12000/15000/18000 Lumens, 83/106/132 Watts, 120-347 Volts, 80 CRI, 4000/5000K, Black
Overview
LED Round High Bay, 12000/15000/18000 Lumens, 83/106/132 Watts, 120-347 Volts, 80 CRI, 4000/5000K, Black
Also known as: 196182615054, CPRB ALO13 UVOLT SWW9 80CRI DBL, LITCPRBALO13UVOLTB
Specifications
| Color Temperature: | 4000 (Cool White), 5000 (Bright White) |
| Lumens: | 15000, 12000, 18000 |
| Wattage: | 132, 83, 106 |
| Color: | Black |
| Color Rendering Index (CRI): | 80 |
| Shape: | Round |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White) |
| Wattage: | 132, 83, 106 |
| Color Rendering Index (CRI): | 80 |
| Lumens: | 15000, 12000, 18000 |
| Color: | Black |
| Shape: | Round |