4” Retrofit, 1000 Lumens, Selectable CCT

Item #: 2084485
Cat #: ML4D10FL9FS1E
UPC: 080083199648
$ 54.22 EA
Company wide:
3 in stock
Documents & Guides
4 Inch Retrofit, 1000 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 90CRI, 40° Optic, 120V, LE/TE 5% Dimming

Overview

4 Inch Retrofit, 1000 Lumens, Selectable Color Temperature: 2700K/3000K/3500K/4000K/5000K, 90CRI, 40° Optic, 120V, LE/TE 5% Dimming
The ML4 system is comprised of an LED module that can be installed in a canless solution or a retrofit solution. This compact LED module installs from below the ceiling into either a 3-3/4" opening or a 4-inch line voltage housing suitable for 2x6 residential framing or shallow plenum commercial construction. For even tighter spacing use the canless installation or an ultra-shallow install from below housing which are suitable for 2x4 framing. For ceiling types that make recessed lighting difficult, like concrete pour, round and square surface cylinders support direct attachment to finished ceiling surfaces. The ML4 delivers powerful beams of light providing optical control and high color quality.
Also known as: 080083199648, ML4D10FL9FS1E, HALML4D10FL9FS1E

Specifications

Lumens: 1000
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Size: 4 in
Diameter: 4 in
Lumens: 1000
Size: 4 in
Color Temperature: 3000 (Warm White), 4000 (Cool White), 5000 (Bright White), 2700 (Warm White), 3500 (Neutral White), Selectable
Diameter: 4 in

Customer Reviews

No reviews for this product
(0)