
4' Curved LED Wrap Fixture, 35/40/50K
Item #: 2084466
Cat #: KT-CWLED44PS-4-8CSA-VDIM
UPC: 843654137292
Company wide:
0
in stock
Documents & Guides
LED Curved Wrap Fixture, 4 Ft. Length, 18/28/44 Watt, 120-277V, Selectable Color Temperature: 3500K/4000K/5000K, 80 CRI, 0-10V Dimming, Frosted Lens
Overview
LED Curved Wrap Fixture, 4 Ft. Length, 18/28/44 Watt, 120-277V, Selectable Color Temperature: 3500K/4000K/5000K, 80 CRI, 0-10V Dimming, Frosted Lens
Keystone’s XFit wrap fixtures are designed to deliver general purpose lighting for surface-mount ceiling applications and are the ideal choice for schools, offices, and retail locations.
Also known as: 843654137292, KT-CWLED44PS-4-8CSA-VDIM, KEYKTCWLED44PS48CS
Features & Benefits
- Power factor > 0.95
- LED lifetime: L70 >100,000 hours @ 25°C fixture ambient
- Luminaire is suitable for installation within a clothes closet storage space
- Ambient operating temperature: –20ºC/– 4ºF to 45ºC/113ºF
- Compatible with Keystone SmartSafe emergency backups
- Low optical flicker
- Powered by Keystone 0 –10V dimming LED drivers with 12V Aux
- THD: < 20%
Specifications
| Wattage: | 44, 18, 28, Selectable |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Mounting: | Surface |
| Length: | 4 ft, 48 in |
| Type: | 0-10V Dimming |
| Light Technology: | LED |
| Dimmable: | Yes |
| Lumens: | Selectable |
| Volts AC Range: | 120 - 277 |
| Wattage: | 44, 18, 28, Selectable |
| Mounting: | Surface |
| Type: | 0-10V Dimming |
| Dimmable: | Yes |
| Volts AC Range: | 120 - 277 |
| Color Temperature: | 4000 (Cool White), 5000 (Bright White), 3500 (Neutral White), Selectable |
| Length: | 4 ft, 48 in |
| Light Technology: | LED |
| Lumens: | Selectable |