Conduit Measuring Pull Tape, 2500 lbs x 3000'

Item #: 2084460
Cat #: 50142
UPC: 092644501425
$ 249.99 EA
Company wide:
0 in stock
Documents & Guides
Conduit Measuring Pull Tape, 2500-Pound x 3000-Foot, Woven, Flat Polyester Strapping That Disperses Pull Load And Minimizes Stretching When Pulling, Tape Is Marked With Easy-To-Read, Descending 1-Foot Increments To Measure Conduit Runs And Determine The Amount Of Tape Left To Pay Out, Pre-Lubricated To Reduce Friction, Rod Reinforced Reel Facilitates Smooth And Easy Dispensing, Measure And Pull Long Runs With 3000 Feet Of Tape On Durable Reel, 2500-Pound (1134 kg) Tensile Strength, Additional Pull Tape Tensile Strengths And Lengths Available

Overview

Conduit Measuring Pull Tape, 2500-Pound x 3000-Foot, Woven, Flat Polyester Strapping That Disperses Pull Load And Minimizes Stretching When Pulling, Tape Is Marked With Easy-To-Read, Descending 1-Foot Increments To Measure Conduit Runs And Determine The Amount Of Tape Left To Pay Out, Pre-Lubricated To Reduce Friction, Rod Reinforced Reel Facilitates Smooth And Easy Dispensing, Measure And Pull Long Runs With 3000 Feet Of Tape On Durable Reel, 2500-Pound (1134 kg) Tensile Strength, Additional Pull Tape Tensile Strengths And Lengths Available
The Klein Tools 2500-Pound tensile strength conduit measuring pull tape is a durable, flat polyester strapping that disperses pull load and minimizes stretching when pulling. The tape is marked with descending 1-Foot increments to measure conduit runs. Tape is pre-lubricated to reduce friction and comes in a reel to facilitate smooth and easy dispensing. Pull Tape is also available in a variety of tensile strengths and lengths.
Also known as: 092644501425, 50142, KLE50142

Specifications

Length: 3000 ft
Length: 3000 ft

Customer Reviews

No reviews for this product
(0)