3
more

$ 119.99 EA
Company wide:
3
in stock
Conduit Measuring Pull Tape, 2500-Pound x 1000-Foot, Woven, Flat Polyester Strapping That Disperses Pull Load And Minimizes Stretching When Pulling, Tape Is Marked With Easy-To-Read, Descending 1-Foot Increments To Measure Conduit Runs And Determine The Amount Of Tape Left To Pay Out, Pre-Lubricated To Reduce Friction, Hole In Bucket Lid For Controlled, Tangle-Free Dispensing, Bucket Provides Easy Storage And Transport, 2500-Pound (1134 kg) Tensile Strength, Additional Pull Tape Tensile Strengths And Lengths Available
Overview
Conduit Measuring Pull Tape, 2500-Pound x 1000-Foot, Woven, Flat Polyester Strapping That Disperses Pull Load And Minimizes Stretching When Pulling, Tape Is Marked With Easy-To-Read, Descending 1-Foot Increments To Measure Conduit Runs And Determine The Amount Of Tape Left To Pay Out, Pre-Lubricated To Reduce Friction, Hole In Bucket Lid For Controlled, Tangle-Free Dispensing, Bucket Provides Easy Storage And Transport, 2500-Pound (1134 kg) Tensile Strength, Additional Pull Tape Tensile Strengths And Lengths Available
The Klein Tools 2500-Pound tensile strength conduit measuring pull tape is a durable, flat polyester strapping that disperses pull load and minimizes stretching when pulling. The tape is marked with descending 1-Foot increments to measure conduit runs. Tape is pre-lubricated to reduce friction and comes in a bucket with a hole in the lid for tangle-free dispensing. Pull Tape is also available in a variety of tensile strengths and lengths.
Also known as: 092644501418, 50141, KLE50141
Specifications
Length: | 1000 ft |
Length: | 1000 ft |
Customer Reviews
No reviews for this product
(0)